Natural PEEK Film, 0.005 X 48 Inch Wide X 77 FT Each

  • Mfr # SPEEKNA.005X48.000X77FT

  • Zoro # G600931824


product price:  $13,757.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
48
Width
4.678
Height
4.678
Material
PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEEKNA.005X48.000X77FT
Zoro #
G600931824
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
4.678
Height
4.678

Details

Color
Natural
Material
PEEK
Weight
12
Specific Gravity (73 Deg: g/cm3)
1.32

Description

PEEK Film - CrystallineCrystalline PEEK film offers an outstanding range of physical, thermal, chemical & radiological properties. PEEK is a high performance semi-crystalline thermoplastic. PEEK's characteristics include high temperature performance, excellent wear properties, superior chemical resistance, hydrolytic stability and outstanding toughness and strength. PEEK meets many aerospace, automotive, fire, smoke and toxicity, food/water, medical/pharmaceutical, and military approvals and standards. Note: PEEK Film is now also available with a Pressure Sensitive Adhesive Backing for ease of bonding, mounting & placement. - call us for details. For smaller quantities, please contact us for a custom quote.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.