Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PEEK Sheet, 0.250 X 24.000 X 48.000 ( Each)
- Mfr # SPEEKNA.250X24.000X48.000
- Zoro # G000907832
product price:Â
$
2,310.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
15
Length
48
Material
PEEK
Height
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEEKNA.250X24.000X48.000
- Zoro #
- G000907832
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 15
- Material
- PEEK
- Max. Recommended Use Temp (Deg:F)
- 480
- UL94 Flammability Rating Method: UL 94
- V-0
- Dielectric Strength (volts/mil)
- 480
- Specific Gravity (73 Deg: g/cm3)
- 1.31
- FDA Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 2.6
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.8
- USDA Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
- 3A Dairy Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 25000
- Tensile Strength (psi @ 73 Deg;)
- 16000
Dimensions
- Length
- 48
- Height
- 0.25
- Width
- 24
Description
PEEK Sheets & PEEK Rods - VIRGIN Grade PEEK (polyetheretherketone) shapes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.