Natural PEEK Sheet, 0.500 X 24.000 X 48.000 ( Each)

  • Mfr # SPEEKNA.500X24.000X48.000

  • Zoro # G500909107


product price:  $4,664.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
29
Height
0.5
Width
24
Material
PEEK
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPEEKNA.500X24.000X48.000
Zoro #
G500909107
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Width
24
Length
48

Details

Color
Natural
Weight
29
Material
PEEK
FDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
20
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8
CoLT Expansion (x 10-5 in./in./Deg:F)
2.6
3A Dairy Compliant
Yes
Max. Recommended Use Temp (Deg:F)
480
UL94 Flammability Rating Method: UL 94
V-0
Flexural Strength (psi @ 73 Deg: F)
25000
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.31
Dielectric Strength (volts/mil)
480
Tensile Strength (psi @ 73 Deg;)
16000

Description

PEEK Sheets & PEEK Rods - VIRGIN Grade PEEK (polyetheretherketone) shapes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.