
Natural PEEK Sheet, 1.000 X 24.000 X 48.000 ( Each)
Mfr # SPEEKNA1.000X24.000X48.000
Zoro # G600909014
product price:Â $8,947.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
58
Height
1
Length
48
Width
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPEEKNA1.000X24.000X48.000
Zoro #
G600909014
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1
Length
48
Width
24
Details
Color
Natural
Weight
58
Material
PEEK
Max. Recommended Use Temp (Deg:F)
480
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8
UL94 Flammability Rating Method: UL 94
V-0
USDA Compliant
Yes
FDA Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
25000
Tensile Elongation at Break (% @ 73 Deg: F)
20
CoLT Expansion (x 10-5 in./in./Deg:F)
2.6
Specific Gravity (73 Deg: g/cm3)
1.31
Dielectric Strength (volts/mil)
480
Tensile Strength (psi @ 73 Deg;)
16000
3A Dairy Compliant
Yes
Description
PEEK Sheets & PEEK Rods - VIRGIN Grade PEEK (polyetheretherketone) shapes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.