Natural PEEK Sheet, 1.250 Thick, 12 X 24

  • Mfr # SPEEKNA1.250-12X24

  • Zoro # G600909182


product price: $2,979.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
24
Weight
72
Height
1.25
Material
PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEEKNA1.250-12X24
Zoro #
G600909182
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
1.25
Width
12

Details

Color
Natural
Weight
72
Material
PEEK
Flexural Strength (psi @ 73 Deg: F)
25000
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8
CoLT Expansion (x 10-5 in./in./Deg:F)
2.6
USDA Compliant
Yes
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.31
Max. Recommended Use Temp (Deg:F)
480
3A Dairy Compliant
Yes
FDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
20
Dielectric Strength (volts/mil)
480
Tensile Strength (psi @ 73 Deg;)
16000

Description

PEEK Sheets & PEEK Rods - VIRGIN Grade PEEK (polyetheretherketone) shapes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.