Natural PEEK Sheet, 1.250 X 24.000 X 48.000 ( Each)
- Mfr # SPEEKNA1.250X24.000X48.000
- Zoro # G300909345
product price:Â
$
12,263.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
PEEK
Width
24
Length
48
Height
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEEKNA1.250X24.000X48.000
- Zoro #
- G300909345
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Length
- 48
- Height
- 1.25
Details
- Color
- Natural
- Material
- PEEK
- Weight
- 72
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 2.6
- Specific Gravity (73 Deg: g/cm3)
- 1.31
- Dielectric Strength (volts/mil)
- 480
- Max. Recommended Use Temp (Deg:F)
- 480
- USDA Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
- Tensile Strength (psi @ 73 Deg;)
- 16000
- UL94 Flammability Rating Method: UL 94
- V-0
- Flexural Strength (psi @ 73 Deg: F)
- 25000
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.8
Description
PEEK Sheets & PEEK Rods - VIRGIN Grade PEEK (polyetheretherketone) shapes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.