Natural PEEK Silicone Adhesive 1 Side Sheet, 0.010 X .750 X 15 FT Ea

  • Mfr # SPEEKNA.010X.750X15FTSILPSA1

  • Zoro # G900914435


product price:  $97.35
/ea
Free Shipping & Returns

Key Features

Color
Natural
Height
0.75
Weight
1
Length
4.277
Width
4.277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEEKNA.010X.750X15FTSILPSA1
Zoro #
G900914435
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Length
4.277
Width
4.277

Details

Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.32

Description

PEEK Tape with Adhesive Backing - PEEK adhesive tape, is a super-tough material providing the best combination of friction and wear properties combined with high temperature resistance,chemical resistance and excellent electrical insulation. It is ideal for use in a broad range of applications including gaskets, aerospace components, high performance labels, solder masking, oil field equipment, semiconductor processing equipment and more. PEEK tape provides engineers and designers with an excellent alternative to both PTFE (polytetrafluoroethylene) and PI (polyimide) tape. When compared to PTFE tape, VICTREX PEEK tape exhibits much higher tensile strength, is a tougher, stronger material with better wear performance in aggressiveconditions, and has a lower density. When compared to PI tape, VICTREX PEEK tape has lower moisture absorption, better performance in strong alkaline environments, and higher tear strength. PEEK tape can withstand continuous operating temperatures of up to 220°C (428°F) and even higher temperatures for short durations. It resists wear over a wide range of pressure, velocity, temperature and counterfacial roughness. Hydrolytically stable, PEEK tape maintains its electrical properties over a wide frequency and temperature range, and can withstand over 109 rads of radiation exposure without embrittlement. In addition, it has excellent chemical resistance to solvents, acids, bases, fuels, and hydrocarbons even at elevated temperatures. PEEK tape is able to meet a variety of aerospace, automotive, food/water, medical/pharmaceutical, and military/nuclear approvals and standards. All Sizes are Stated in INCHES, unless otherwise specified as FEET (FT)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.