Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural PET 12 L, 1.5 W

  • Mfr # RPETNA1.500

  • Zoro # G800907797


product price: $26.99
/ea

Key Features

Material
PET
Color
Natural
Length
12
Width
1.5
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPETNA1.500
Zoro #
G800907797
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1.5
Height
1.5

Details

Material
PET
Color
Natural
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.41

Description

PET-P (Generic version only) - PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. PET-P is capable of sustaining high loads and enduring wear conditions. PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also See Ertalyte PET-P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.