
Natural PET Sheet, 0.750 Thick, 24 X 24
Mfr # SPETNA.750-24X24
Zoro # G000909126
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Height
0.75
Weight
47
Material
PET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPETNA.750-24X24
Zoro #
G000909126
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Height
0.75
Length
24
Details
Color
Natural
Weight
47
Material
PET
Specific Gravity (73 Deg: g/cm3)
1.41
Description
PET-P (Generic version only) - PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. PET-P is capable of sustaining high loads and enduring wear conditions. PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also See Ertalyte PET-P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.