Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PET Sheet, 1.000 Thick, 24 X 48
- Mfr # SPETNA1.000-24X48
- Zoro # G700908085
product price:Â
$
1,289.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Height
1
Material
PET
Weight
62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPETNA1.000-24X48
- Zoro #
- G700908085
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- PET
- Weight
- 62
- Specific Gravity (73 Deg: g/cm3)
- 1.41
Dimensions
- Width
- 24
- Height
- 1
- Length
- 48
Description
PET-P (Generic version only) - PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. PET-P is capable of sustaining high loads and enduring wear conditions. PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also See Ertalyte PET-P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.