Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural PFA 12 L, 0.5 W

  • Mfr # RPFANA.500

  • Zoro # G800907919


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Material
PFA
Color
Natural
Length
12
Width
0.5
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPFANA.500
Zoro #
G800907919
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.5
Height
0.5

Details

Material
PFA
Color
Natural
Weight
1
Max. Recommended Use Temp (Deg:F)
500
Specific Gravity (73 Deg: g/cm3)
2.15
Tensile Elongation at Break (% @ 73 Deg: F)
300
FDA Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
3600
UL94 Flammability Rating Method: UL 94
V-0

Description

PFA Rod and PFA SheetPerFluoroAlkoxy (PFA) offers similar properties to FEP, but PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA also meets FDA 21CFR.177.1550.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.