Natural PFA 450 HP Sheet, 0.250 Thick, 12 X 12

  • Mfr # SPFANA.250-450-12X12

  • Zoro # G100907992


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
12
Height
0.25
Material
PFA 450 HP
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFANA.250-450-12X12
Zoro #
G100907992
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
0.25
Length
12

Details

Color
Natural
Material
PFA 450 HP
Weight
3
Specific Gravity (73 Deg: g/cm3)
2.17

Description

PFA 450 HP fluoropolymer is a special purpose resin available in clear, 2.5-mm (0.1-in.) pellets. This resin is a chemically modified form of PFA 350 that combines many of the benefits of the parent resin with several new ones. The additional benefits may include enhanced purity, improved thermal stability while processing and chemical inertness, for example, to ozonated fluids. Similar to PFA 350, this resin has a relatively low flow rate, long flex life, and enhanced resistance to environmental stress cracking compared with most other grades of PFA. The enhanced purity of PFA 450 HP makes it suitable for applications that require improved color, lower extractable fluorides, and freedom from other foreign materials. This product contains no additives and is designed for hostile chemical environments where purity in the parts-per-billion range is needed. Examples are in semiconductor manufacture, fluid handling systems for industry or life sciences, and instrumentation for precise measurements of fluid systems. PFA 450 HP is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. The improved thermal stability of PFA 450 HP results in reduced amounts of bubbles in final parts and decreased corrosion of processing equipment. PFA 450 HP combines the processing ease of conventional thermoplastics with properties similar to those of polytetrafluoroethylene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.