Natural PFA Sheet, 0.125 Thick, 12 X 24
- Mfr # SPFANA.125-12X24
- Zoro # G500909114
product price:
$
568.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
14
Width
12
Height
0.125
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPFANA.125-12X24
- Zoro #
- G500909114
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Height
- 0.125
- Length
- 24
Details
- Color
- Natural
- Weight
- 14
- Material
- PFA
- Tensile Strength (psi @ 73 Deg;)
- 3600
- Tensile Elongation at Break (% @ 73 Deg: F)
- 300
- UL94 Flammability Rating Method: UL 94
- V-0
- Specific Gravity (73 Deg: g/cm3)
- 2.15
- Max. Recommended Use Temp (Deg:F)
- 500
- FDA Compliant
- Yes
Description
PFA Rod and PFA SheetPerFluoroAlkoxy (PFA) offers similar properties to FEP, but PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA also meets FDA 21CFR.177.1550.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.