Natural PFA Sheet, 0.187 X 12.000 X 12.000 Each

  • Mfr # SPFANA.187X12.000X12.000

  • Zoro # G600908017


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
12
Weight
3
Length
12
Material
PFA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPFANA.187X12.000X12.000
Zoro #
G600908017
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
0.187

Details

Color
Natural
Weight
3
Material
PFA
Specific Gravity (73 Deg: g/cm3)
2.15
Tensile Strength (psi @ 73 Deg;)
3600
FDA Compliant
Yes
Max. Recommended Use Temp (Deg:F)
500
UL94 Flammability Rating Method: UL 94
V-0
Tensile Elongation at Break (% @ 73 Deg: F)
300

Description

PFA Rod and PFA SheetPerFluoroAlkoxy (PFA) offers similar properties to FEP, but PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA also meets FDA 21CFR.177.1550.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.