Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Phenolic 48 L, 3 W

  • Mfr # RCANNA3.000X48.000CE

  • Zoro # G300908232


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Material
Phenolic
Color
Natural
Length
48
Width
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCANNA3.000X48.000CE
Zoro #
G300908232
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
3
Height
3

Details

Material
Phenolic
Color
Natural
Weight
24
Specific Gravity (73 Deg: g/cm3)
1.8

Description

Canvas Phenolic Rods - Grade CE (Canvas Electrical Grade Rods) exhibit good mechanical and impact strength with continuous operating temperature of 250°F. CE stands for Canvas Electrical Grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.