Zoro Homepage

Natural Phenolic 48 L

  • Mfr # TLINNA2.375X3.000X48.000LE

  • Zoro # G100910275


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Material
Phenolic
Color
Natural
Length
48
Width
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLINNA2.375X3.000X48.000LE
Zoro #
G100910275
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
3
Height
3

Details

Material
Phenolic
Color
Natural
Weight
9

Description

LE Phenolic (Linen Electrical Grade) laminated tubes are typically rolled over a mandrel to produce custom-wall thicknesses. Linen Phenolic Tubes (Grade LE) provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical grade Linen Phenolic Additional Sizes Available Upon Request

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.