Natural Phenolic Rod 48 L, 0.125 W

  • Mfr # RPAPNA.125X48.000XXX

  • Zoro # G600909038


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Phenolic Rod
Color
Natural
Length
48
Width
0.125
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPAPNA.125X48.000XXX
Zoro #
G600909038
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
0.125
Height
0.125

Details

Material
Phenolic Rod
Color
Natural
Weight
1

Description

Paper Phenolic Rods - GRADES XXX, XX, X PAPER PHENOLIC A paper base phenolic laminate with good mechanical properties, high dielectric strength, and good resistance to moisture. Grade XXX is the standard grade and is recommended for most mechanical applications, for use at radio frequencies, and in high humidity situations. Other grades are available on a special order basis.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.