Zoro Homepage

Natural Polycarbonate 12 L, 2 W

  • Mfr # RPCNA2.000

  • Zoro # G300908355


product price: $66.19
/ea

Key Features

Material
Polycarbonate
Color
Natural
Length
12
Width
2
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPCNA2.000
Zoro #
G300908355
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2
Height
2

Details

Material
Polycarbonate
Color
Natural
Weight
2
CoLT Expansion (x 10-5 in./in./Deg:F)
0.39
Dielectric Strength (volts/mil)
400
UL94 Flammability Rating Method: UL 94
HB
Flexural Strength (psi @ 73 Deg: F)
13000
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.3
Heat Deflection Temp. (264 psi) Deg:F
290
Tensile Strength (psi @ 73 Deg;)
10500
Specific Gravity (73 Deg: g/cm3)
1.2
Max. Recommended Use Temp (Deg:F)
250

Description

Polycarbonate Rod made from machine-grade polycarbonate resin is an amorphous thermoplastic material with high-impact strength, high modulus of elasticity, and good dimensional stability. These properties, in addition to good electrical characteristics, make machine grade polycarbonate rods an excellent choice for electrical/electronic applications. Polycarbonate's strength, impact resistance and transparency also make it an ideal material for certain transparent structural applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.