Natural Polyimide Tubing 100 Pkg, No 40 X 12 Inch 100 Pcs Package

  • Mfr # TPI-40X12.000-100PCS

  • Zoro # G100931317


product price: $961.99
/pk 100, $9.62/ea
Free Shipping & Returns

Key Features

Width
12
Height
4
Material
Polyimide
Color
Natural
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPI-40X12.000-100PCS
Zoro #
G100931317
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
4
Length
12

Details

Material
Polyimide
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.42
USP CLASS VI Compliant
Yes

Description

Polyimide Tubing (aka KaptonĀ®) Micro Tubing features include: superior pushability and tractability, flexibility, ink resistance, and column strength. Polyimide Microbore Tubing is ultra-smooth and chemically inert. Typical Applications include: Electrical Wire Insulation (for probe test equipment), Cardiovascular Catheters, Urological Retrieval Devices, Electrical Applications, Fiberoptics, Intravascular Drug Delivery, Balloon Angioplasty, and Stent Delivery. This Polyimide medical tubing is used extensively in the medical device market. Polyimide tubing transmits torque, and is transparent. Industry Standard for Wire Insulators in Probe Test Equipment. Stocked in AWG # 12 through AWG # 40 Standard Lengths: 12" Long Additional custom lengths available upon request (up to 72" long)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.