Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Polypro 96 L, 48 W

  • Mfr # SPRONA.500COPOS-48X96

  • Zoro # G800935820


product price: $269.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Polypro
Color
Natural
Length
96
Width
48
Weight
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRONA.500COPOS-48X96
Zoro #
G800935820
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.5

Details

Material
Polypro
Color
Natural
Weight
105
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Simona® Copolymer PP - Copolymer Polypropylene Sheets & Rods Copolymer PP sheets have a high impact resistance even at low temperatures. They are easy to fabricate, weld or machine. With the polypropylene backed type we offer a solution for lining constructions with excellent welding properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.