Zoro Homepage

Natural Polypropylene 12 L, 1.5 W

  • Mfr # RPRONA1.500

  • Zoro # G400909368


product price: $52.79
/ea

Key Features

Material
Polypropylene
Color
Natural
Length
12
Width
1.5
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPRONA1.500
Zoro #
G400909368
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1.5
Height
1.5

Details

Material
Polypropylene
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
0.92
USDA Compliant
Yes
NSF Compliant
Yes
3A Dairy Compliant
Yes
FDA Compliant
Yes

Description

Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.