Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Polypropylene 12 L, 5.5 W

  • Mfr # RPRONA5.500

  • Zoro # G100907688


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Natural
Length
12
Width
5.5
Weight
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPRONA5.500
Zoro #
G100907688
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
5.5
Height
5.5

Details

Material
Polypropylene
Color
Natural
Weight
10
FDA Compliant
Yes
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92
NSF Compliant
Yes
3A Dairy Compliant
Yes

Description

Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.