Zoro Homepage

Natural Polypropylene Sheet, 1.500 Thick, 24 X 48

  • Mfr # SPRONA1.500-24X48

  • Zoro # G900908311


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
241
Material
Polypropylene
Width
24
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRONA1.500-24X48
Zoro #
G900908311
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
1.5
Length
48

Details

Color
Natural
Weight
241
Material
Polypropylene
3A Dairy Compliant
Yes
FDA Compliant
Yes
USDA Compliant
Yes
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92

Description

Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.