Shop PROFESSIONAL PLASTICS
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Polypropylene Sheet (simona), 0.125 Thick, 48 X 96
- Mfr # SPRONA.125S-48X96
- Zoro # G700914529
product price:
$
114.99
/ea
Key Features
Color
Natural
Height
0.125
Weight
27
Material
Polypro
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPRONA.125S-48X96
- Zoro #
- G700914529
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 27
- Material
- Polypro
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Height
- 0.125
- Width
- 48
- Length
- 96
Description
Polypropylene (Homopolymer) Sheet & Rods - Simona® PP-H Homopolymer Polypropylene sheets are permanent heat resistant and offer an excellent chemical and corrosion resistance. They are easily to fabricate, weld or machine. With the polyester backed type we offer an excellent backing combination for lining and composite construction. Application Areas: Semiconductor processing equipment & Wet Benches Machined and fabricated parts Laboratory equipment Food grade applications Prosthetics Etching and plating tanks, Acid Tanks Ducts, fume hoods and other protective equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.