Zoro Homepage

Natural Polypropylene Sheet (simona), 0.750 Thick, 48 X 96

  • Mfr # SPRONA.750S-48X96

  • Zoro # G200913046


product price: $442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Natural
Weight
157
Height
0.75
Material
Polypro
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRONA.750S-48X96
Zoro #
G200913046
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Width
48
Length
96

Details

Color
Natural
Weight
157
Material
Polypro
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Polypropylene (Homopolymer) Sheet & Rods - Simona® PP-H Homopolymer Polypropylene sheets are permanent heat resistant and offer an excellent chemical and corrosion resistance. They are easily to fabricate, weld or machine. With the polyester backed type we offer an excellent backing combination for lining and composite construction. Application Areas: Semiconductor processing equipment & Wet Benches Machined and fabricated parts Laboratory equipment Food grade applications Prosthetics Etching and plating tanks, Acid Tanks Ducts, fume hoods and other protective equipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.