Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Polysulfone 12 L, 2 W

  • Mfr # RSULFNA2.000

  • Zoro # G000932100


product price: $65.25
/ea

Key Features

Material
Polysulfone
Color
Natural
Length
12
Width
2
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSULFNA2.000
Zoro #
G000932100
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2
Height
2

Details

Material
Polysulfone
Color
Natural
Weight
2
USP CLASS VI Compliant
Yes
Dielectric Strength (volts/mil)
425
USDA Compliant
Yes
FDA Compliant
Yes
Max. Recommended Use Temp (Deg:F)
300
Tensile Elongation at Break (% @ 73 Deg: F)
75
Tensile Strength (psi @ 73 Deg;)
10000
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8
Flexural Strength (psi @ 73 Deg: F)
15000
Heat Deflection Temp. (264 psi) Deg:F
345
UL94 Flammability Rating Method: UL 94
H-B
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.24
CoLT Expansion (x 10-5 in./in./Deg:F)
3.1
3A Dairy Compliant
Yes

Description

Polysulfone (PSU 1000) is an amorphous high performance polymer characterized by excellent thermal properties, good resistance to inorganic acids and bases, and outstanding hydrolytic stability against hot water and steam sterilization. Polysulfone's resistance to detergents and hydrocarbon oils is very good, even at elevated temperatures under moderate stress levels, and it complies with the National Sanitation Foundation's potable water standard up to 180°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.