Zoro Homepage

Natural Polysulfone Sheet, 0.250 Thick, 24 X 24

  • Mfr # SSULFNA.250-24X24

  • Zoro # G700913478


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
24
Height
0.25
Weight
14
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSULFNA.250-24X24
Zoro #
G700913478
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
0.25
Width
24

Details

Color
Natural
Weight
14
Material
Polysulfone
Tensile Elongation at Break (% @ 73 Deg: F)
75
USP CLASS VI Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.24
3A Dairy Compliant
Yes
Dielectric Strength (volts/mil)
425
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8
Tensile Strength (psi @ 73 Deg;)
10000
Max. Recommended Use Temp (Deg:F)
300
USDA Compliant
Yes
Heat Deflection Temp. (264 psi) Deg:F
345
NSF Compliant
Yes
FDA Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
3.1
UL94 Flammability Rating Method: UL 94
H-B
Flexural Strength (psi @ 73 Deg: F)
15000

Description

Polysulfone (PSU 1000) is an amorphous high performance polymer characterized by excellent thermal properties, good resistance to inorganic acids and bases, and outstanding hydrolytic stability against hot water and steam sterilization. Polysulfone's resistance to detergents and hydrocarbon oils is very good, even at elevated temperatures under moderate stress levels, and it complies with the National Sanitation Foundation's potable water standard up to 180°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.