Natural Polysulfone Sheet, 0.250 Thick, 24 X 48
- Mfr # SSULFNA.250-24X48
- Zoro # G000913345
product price:
$
1,171.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Weight
14
Length
48
Height
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSULFNA.250-24X48
- Zoro #
- G000913345
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Length
- 48
- Height
- 0.25
Details
- Color
- Natural
- Weight
- 14
- Material
- Polysulfone
- Max. Recommended Use Temp (Deg:F)
- 300
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.1
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.8
- USDA Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 75
- Flexural Strength (psi @ 73 Deg: F)
- 15000
- FDA Compliant
- Yes
- USP CLASS VI Compliant
- Yes
- 3A Dairy Compliant
- Yes
- Dielectric Strength (volts/mil)
- 425
- Specific Gravity (73 Deg: g/cm3)
- 1.24
- NSF Compliant
- Yes
- Heat Deflection Temp. (264 psi) Deg:F
- 345
- Tensile Strength (psi @ 73 Deg;)
- 10000
- UL94 Flammability Rating Method: UL 94
- H-B
Description
Polysulfone (PSU 1000) is an amorphous high performance polymer characterized by excellent thermal properties, good resistance to inorganic acids and bases, and outstanding hydrolytic stability against hot water and steam sterilization. Polysulfone's resistance to detergents and hydrocarbon oils is very good, even at elevated temperatures under moderate stress levels, and it complies with the National Sanitation Foundation's potable water standard up to 180°F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.