Zoro Homepage

Natural Polysulfone Sheet, 0.375 Thick, 24 X 24

  • Mfr # SSULFNA.375-24X24

  • Zoro # G800913293


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
24
Height
0.375
Weight
21
Material
Polysulfone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSULFNA.375-24X24
Zoro #
G800913293
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
0.375
Length
24

Details

Color
Natural
Weight
21
Material
Polysulfone
NSF Compliant
Yes
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
425
USDA Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
15000
Specific Gravity (73 Deg: g/cm3)
1.24
Tensile Elongation at Break (% @ 73 Deg: F)
75
Heat Deflection Temp. (264 psi) Deg:F
345
CoLT Expansion (x 10-5 in./in./Deg:F)
3.1
FDA Compliant
Yes
Max. Recommended Use Temp (Deg:F)
300
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.8
USP CLASS VI Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
10000
3A Dairy Compliant
Yes

Description

Polysulfone (PSU 1000) is an amorphous high performance polymer characterized by excellent thermal properties, good resistance to inorganic acids and bases, and outstanding hydrolytic stability against hot water and steam sterilization. Polysulfone's resistance to detergents and hydrocarbon oils is very good, even at elevated temperatures under moderate stress levels, and it complies with the National Sanitation Foundation's potable water standard up to 180°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.