Natural Polysulfone Sheet, 1.500 Thick, 24 X 48
- Mfr # SSULFNA1.500-24X48
- Zoro # G700913591
product price:
$
4,275.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
1.5
Weight
81
Length
48
Material
Polysulfone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSULFNA1.500-24X48
- Zoro #
- G700913591
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 81
- Material
- Polysulfone
- UL94 Flammability Rating Method: UL 94
- H-B
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.1
- NSF Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.8
- USDA Compliant
- Yes
- USP CLASS VI Compliant
- Yes
- Heat Deflection Temp. (264 psi) Deg:F
- 345
- Dielectric Strength (volts/mil)
- 425
- Max. Recommended Use Temp (Deg:F)
- 300
- Specific Gravity (73 Deg: g/cm3)
- 1.24
- Tensile Strength (psi @ 73 Deg;)
- 10000
- Flexural Strength (psi @ 73 Deg: F)
- 15000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 75
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
Dimensions
- Height
- 1.5
- Length
- 48
- Width
- 24
Description
Polysulfone (PSU 1000) is an amorphous high performance polymer characterized by excellent thermal properties, good resistance to inorganic acids and bases, and outstanding hydrolytic stability against hot water and steam sterilization. Polysulfone's resistance to detergents and hydrocarbon oils is very good, even at elevated temperatures under moderate stress levels, and it complies with the National Sanitation Foundation's potable water standard up to 180°F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.