Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PTFE Fluteck P RJ Sheet, 0.250 X 24.000 X 48.000 ( Each)
- Mfr # STFE.250X24.000X48.000RJ
- Zoro # G300913700
product price:Â
$
1,331.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Height
0.25
Length
48
Weight
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STFE.250X24.000X48.000RJ
- Zoro #
- G300913700
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 0.25
- Length
- 48
Details
- Color
- Natural
- Weight
- 31
- Specific Gravity (73 Deg: g/cm3)
- 2.8
Description
FluteckTM P RJ PTFE Special Compound is a filled compound based on Virgin PTFE containing an organic polymer filler. Superior tribological properties, excellent low friction behavior and wear / self-lubricating properties. Recommended for use with soft mating surfaces such as stainless steel, aluminium, mild steel, brass and other plastics. FDA Approved Color: Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.