Natural PTFE Sheet - Virgin, 0.062 X 48.000 X 48.000 ( Each)

  • Mfr # STFE.062X48.000X48.000V

  • Zoro # G600909359


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Teflon
Length
48
Weight
12
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STFE.062X48.000X48.000V
Zoro #
G600909359
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
48
Height
0.062

Details

Color
Natural
Material
Teflon
Weight
12
Tensile Elongation at Break (% @ 73 Deg: F)
300
CoLT Expansion (x 10-5 in./in./Deg:F)
7.5
FDA Compliant
Yes
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
500
Specific Gravity (73 Deg: g/cm3)
2.2
Heat Deflection Temp. (264 psi) Deg:F
132
Tensile Strength (psi @ 73 Deg;)
3900
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Dielectric Strength (volts/mil)
1000

Description

PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.