Zoro Homepage

Natural PTFE Sheet - Virgin, 0.500 Thick, 24 X 48

  • Mfr # STFE.500V-24X48

  • Zoro # G300908713


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Height
0.5
Width
24
Length
48
Weight
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STFE.500V-24X48
Zoro #
G300908713
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Width
24
Length
48

Details

Color
Natural
Weight
96
Material
Teflon
UL94 Flammability Rating Method: UL 94
V-0
Tensile Strength (psi @ 73 Deg;)
3900
Max. Recommended Use Temp (Deg:F)
500
Heat Deflection Temp. (264 psi) Deg:F
132
Tensile Elongation at Break (% @ 73 Deg: F)
300
FDA Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
7.5
Specific Gravity (73 Deg: g/cm3)
2.2
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Dielectric Strength (volts/mil)
1000

Description

PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.