Natural PTFE Sheet - Virgin, 0.750 Thick, 12 X 24
- Mfr # STFE.750V-12X24
- Zoro # G700909495
product price:
$
311.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.75
Weight
144
Length
24
Material
Teflon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STFE.750V-12X24
- Zoro #
- G700909495
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.75
- Length
- 24
- Width
- 12
Details
- Color
- Natural
- Weight
- 144
- Material
- Teflon
- Tensile Elongation at Break (% @ 73 Deg: F)
- 300
- UL94 Flammability Rating Method: UL 94
- V-0
- Heat Deflection Temp. (264 psi) Deg:F
- 132
- Max. Recommended Use Temp (Deg:F)
- 500
- Tensile Strength (psi @ 73 Deg;)
- 3900
- Dielectric Strength (volts/mil)
- 1000
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.7
- Specific Gravity (73 Deg: g/cm3)
- 2.2
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 7.5
Description
PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.