Natural PVDF Film, 0.010 X 24.000 Wide X 10 FT ( Each)

  • Mfr # SPVDFNA.010X24.000X10FT

  • Zoro # G700930857


product price:  $435.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Natural
Length
120
Height
0.01
Width
24
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVDFNA.010X24.000X10FT
Zoro #
G700930857
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Height
0.01
Width
24

Details

Color
Natural
Weight
2
Material
Kynar
FDA Compliant
Yes

Description

PVDF Film (Kynar ® Film & Solef® Film) is both strong and tough as reflected by its tensile properties and impact strength. Compared to many thermoplastics, PVDF Film has excellent resistance to creep and fatigue, yet in thin sections such as films, PVDF components are flexible and transparent. Applications for PVDF Film: • Filters • Diaphragms • Release Films • Piezoelectric films • Chemical Resistant Tank Linings • Fuel Cell Seals • Medical bags Adhesive Bonding of PVDF Film: - PVDF (Kynar ®) can be bonded to a variety of substrates including itself and metals with bond strengths ranging from 50-800 psi. These systems are designed to perform under harsh chemical environments. Three 2-part epoxy based adhesive systems are recommended for use with PVDF (Kynar ®): - Araldite ® - Hysol® - BONDIT® B45 TH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.