Natural PVDF Film (C), 0.015 X 24.000 X 48.000 ( Each)
- Mfr # SPVDFNA.015X24.000X48.000
- Zoro # G400930744
product price:
$
276.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
2
Width
4.113
Height
4.113
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPVDFNA.015X24.000X48.000
- Zoro #
- G400930744
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 2
- Material
- Kynar
- FDA Compliant
- Yes
Dimensions
- Width
- 4.113
- Height
- 4.113
- Length
- 24
Description
PVDF Film (Kynar ® Film & Solef® Film) is both strong and tough as reflected by its tensile properties and impact strength. Compared to many thermoplastics, PVDF Film has excellent resistance to creep and fatigue, yet in thin sections such as films, PVDF components are flexible and transparent. Applications for PVDF Film: Filters Diaphragms Release Films Piezoelectric films Chemical Resistant Tank Linings Fuel Cell Seals Medical bags Adhesive Bonding of PVDF Film: - PVDF (Kynar ®) can be bonded to a variety of substrates including itself and metals with bond strengths ranging from 50-800 psi. These systems are designed to perform under harsh chemical environments. Three 2-part epoxy based adhesive systems are recommended for use with PVDF (Kynar ®): - Araldite ® - Hysol® - BONDIT® B45 TH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.