Zoro Homepage

Natural PVDF Sheet - Extruded, 0.125 Thick, 12 X 24

  • Mfr # SPVDFNA.125EX-12X24

  • Zoro # G800913668


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
24
Width
12
Weight
10
Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVDFNA.125EX-12X24
Zoro #
G800913668
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Width
12
Height
0.125

Details

Color
Natural
Weight
10
Material
PVDF
CoLT Expansion (x 10-5 in./in./Deg:F)
2.2
Max. Recommended Use Temp (Deg:F)
310
Dielectric Strength (volts/mil)
22000
Specific Gravity (73 Deg: g/cm3)
1.77
UL94 Flammability Rating Method: UL 94
V-0
Flexural Strength (psi @ 73 Deg: F)
7800
Heat Deflection Temp. (264 psi) Deg:F
190
Tensile Strength (psi @ 73 Deg;)
5800
Tensile Elongation at Break (% @ 73 Deg: F)
50
FDA Compliant
Yes

Description

PVDF (aka Kynar®, Solef®, Symalit®) is one of the most stable and pure of all commercial plastics. This highly chemically resistant fluoropolymer is used in piping, tubing, vessel fabrication, molded valves and fittings, tower packing, nozzles and other items for corrosive fluid handling. Its inherent chemical resistance and high purity make PVDF ideal for application in contact with high purity water, acids, chlorine, halogenated solvents and petrochemical mixtures. The natural flame retardancy and flexibility of PVDF leads to many uses in the jacketing of fiber optic cables, fiber optic raceways and copper cable used in plenum areas of buildings. PVDF is FDA compliant, absolutely non-toxic and can be used in repeated contact with food products. Its surface, like glass, is unfavorable to the proliferation of microorganisms. Solef® is a registered trademark of Solvay S.A. Kynar® is a registered trademark of Arkema Group Symalit® is a registered trademark of Quadrant EPP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.