Natural PVDF Symalit Sheet, 0.250 X 48.000 X 96.000 Each

  • Mfr # SPVDFNA.250X48.000X96.000SYM

  • Zoro # G200913626


product price:  $3,197.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Width
48
Weight
79
Material
Symalit
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVDFNA.250X48.000X96.000SYM
Zoro #
G200913626
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.25
Length
96

Details

Color
Natural
Weight
79
Material
Symalit

Description

Symalit® PVDF (Kynar®) and PVDF Flex materials allow the use of FM4910 listed materials in the construction of semiconductor equipment, where protections against property damage and production interruption is critical. FM4910 listed materials from Symalit offer significant reduction in fire risks and virtually eliminate costly suppression systems. Made from special Kynar® 740 resin. This product was the first thermoplastic to meet the stringent ASTM E-84 test for non-combustibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.