Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Sanatec Cutting Board Sheet (S), 0.375 Thick, 24 X 48

  • Mfr # SHDCBNA.375V-24X48

  • Zoro # G100914457


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Color
Natural
Height
0.375
Material
Cutting Board
Width
24
Weight
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDCBNA.375V-24X48
Zoro #
G100914457
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Width
24
Length
48

Details

Color
Natural
Material
Cutting Board
Weight
63
USDA Compliant
Yes
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.96
NSF Compliant
Yes

Description

Cutting Boards (commercial grade, White - in full sheets or cut-to-size) - Sanatec® HDPE Sanitary Cutting Boards Sanatec® is a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Sanatec HDPE cutting boards outlast (up to three times longer) functionally competitive materials and is considered the strongest and lightest of all cutting board materials. For Santec® Color-Coded Cutting Boards, Click Here

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.