Natural Sanatec Cutting Board Sheet (S), 0.375 X 48.000 X 96.000 ( Eac

  • Mfr # SHDCBNA.375X48.000X96.000V

  • Zoro # G900914473


product price:  $258.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Natural
Height
0.375
Weight
63
Length
96
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHDCBNA.375X48.000X96.000V
Zoro #
G900914473
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Length
96
Width
48

Details

Color
Natural
Weight
63
Material
Cutting Board
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.96
NSF Compliant
Yes
USDA Compliant
Yes

Description

Cutting Boards (commercial grade, White - in full sheets or cut-to-size) - Sanatec® HDPE Sanitary Cutting Boards Sanatec® is a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Sanatec HDPE cutting boards outlast (up to three times longer) functionally competitive materials and is considered the strongest and lightest of all cutting board materials. For Santec® Color-Coded Cutting Boards, Click Here

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.