Natural Stress-Relieved Polypropylene Sheet, 0.750 X 48.000 X 96.000

  • Mfr # SPRONA.750X48.000X96.000SR

  • Zoro # G400907661


product price:  $418.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Height
0.75
Weight
121
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRONA.750X48.000X96.000SR
Zoro #
G400907661
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Width
48
Length
96

Details

Color
Natural
Weight
121
Material
Polypropylene
FDA Compliant
Yes
3A Dairy Compliant
Yes
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92
USDA Compliant
Yes

Description

Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.