Zoro Homepage

Natural Techtron PPS Sheet (Q), 1.500 Thick, 12 X 24

  • Mfr # SPPSNA1.500Q-12X24

  • Zoro # G700913539


product price: $7,409.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
24
Material
Techtron
Height
1.5
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPSNA1.500Q-12X24
Zoro #
G700913539
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
1.5
Width
12

Details

Color
Natural
Material
Techtron
Weight
89
Max. Recommended Use Temp (Deg:F)
425
Flexural Strength (psi @ 73 Deg: F)
21000
Tensile Strength (psi @ 73 Deg;)
13500
USDA Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
2.8
UL94 Flammability Rating Method: UL 94
V-0
Dielectric Strength (volts/mil)
540
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Specific Gravity (73 Deg: g/cm3)
1.35
Tensile Elongation at Break (% @ 73 Deg: F)
15
FDA Compliant
Yes

Description

Techtron® PPS Sheets, Rods and Tubes offer the broadest resistance to chemicals of any advanced engineering plastic. They have no known solvents below 392°F (200°C) and are inert to steam, strong bases, fuels and acids. Minimal moisture absorption and a very low coefficient of linear thermal expansion, combined with stress-relieving manufacturing, make PPS ideally suited for precise tolerance machined components. Techtron® PPS is ideal for structural applications in corrosive environments or as a replacement PEEK components operating at temperatures below 425° F. Techtron® PPS Tubes are stocked in our USA, Singapore & Taiwan Warehouses - Request A Quote Now

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.