Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Techtron PPS Sheet (Q), 1.500 Thick, 24 X 24
- Mfr # SPPSNA1.500Q-24X24
- Zoro # G800913583
product price:
$
14,408.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
24
Material
Techtron
Weight
89
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPSNA1.500Q-24X24
- Zoro #
- G800913583
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 24
- Width
- 24
- Height
- 1.5
Details
- Color
- Natural
- Material
- Techtron
- Weight
- 89
- Flexural Strength (psi @ 73 Deg: F)
- 21000
- UL94 Flammability Rating Method: UL 94
- V-0
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- USDA Compliant
- Yes
- Max. Recommended Use Temp (Deg:F)
- 425
- Tensile Elongation at Break (% @ 73 Deg: F)
- 15
- Tensile Strength (psi @ 73 Deg;)
- 13500
- Specific Gravity (73 Deg: g/cm3)
- 1.35
- Dielectric Strength (volts/mil)
- 540
- FDA Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 2.8
Description
Techtron® PPS Sheets, Rods and Tubes offer the broadest resistance to chemicals of any advanced engineering plastic. They have no known solvents below 392°F (200°C) and are inert to steam, strong bases, fuels and acids. Minimal moisture absorption and a very low coefficient of linear thermal expansion, combined with stress-relieving manufacturing, make PPS ideally suited for precise tolerance machined components. Techtron® PPS is ideal for structural applications in corrosive environments or as a replacement PEEK components operating at temperatures below 425° F. Techtron® PPS Tubes are stocked in our USA, Singapore & Taiwan Warehouses - Request A Quote Now
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.