Zoro Homepage

Natural Teflon 12 L, 2.5 W

  • Mfr # RTFE2.500M

  • Zoro # G100907701


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Teflon
Color
Natural
Length
12
Width
2.5
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTFE2.500M
Zoro #
G100907701
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.5
Height
2.5

Details

Material
Teflon
Color
Natural
Weight
5
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
500
Specific Gravity (73 Deg: g/cm3)
2.18

Description

PTFE Sheets & Rods exhibit astonishing chemical resistance. PTFE is a self-lubricating material that provides a low friction coefficient, and is ideally suited for the manufacture of corrosion-resistant gaskets & seals. Several other manufacturers make their own brands of PTFE which can often be used as substitute material. We offers various brands of PTFE, but mechanical grade PTFE (as sold here) is a reprocessed grade that may contain a variety of brands in the overall blend. The mechanical properties and purity of Mechanical Grade PTFE may also be lower than Virgin Grade PTFE. Mechanical Grade PTFE is supplied without warrantee or any gaurantees regarding minimal properties. Customers requiring material certifications and traceabilty should consider VIRGIN PTFE made from Dyneon or Daiken resins, or Chemours® PTFE specialty grades such as Chemours® 7A, Chemours® 7C, Chemours® 8A or Chemours® 9B - Chemours® PTFE specialty grades are available as a custom order only and are priced higher than Generic Virgin PTFE Shapes - Lead-Time Will Apply. Chemours® PTFE is a registered trademark of Chemours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.