Zoro Homepage

Natural Teflon 12 L

  • Mfr # TTFE6.000X8.000X12.000V

  • Zoro # G800910087


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Material
Teflon
Color
Natural
Length
12
Weight
19
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTFE6.000X8.000X12.000V
Zoro #
G800910087
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
8
Height
8

Details

Material
Teflon
Color
Natural
Weight
19
Specific Gravity (73 Deg: g/cm3)
1.81

Description

PTFE is renowned for its temperature resistance and slick, non-stick qualities. As an industrial material, PTFE has exceptional chemical resistance, high and low temperature durability, low coefficient of friction and superb insulating qualities. It lacks toughness for abrasive applications, however, and is not readily fastened together using adhesives unless the surface is "etched" to accept the bonding agent. PTFE properties can be improved with the addition of fillers such as glass fiber and carbon. PTFE Tubes sold on this page are compression-molded as ordered. Typical Lead-Time is 10-14 Business Days. Faster Delivery Upon Request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.