Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Tefzel 12 L, 0.875 W

  • Mfr # RTEFZEL.875

  • Zoro # G600908734


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Tefzel
Color
Natural
Length
12
Width
0.875
Height
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTEFZEL.875
Zoro #
G600908734
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.875
Height
0.875

Details

Material
Tefzel
Color
Natural
Weight
1
CoLT Expansion (x 10-5 in./in./Deg:F)
7.3
Dielectric Strength (volts/mil)
1800
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.7
Tensile Elongation at Break (% @ 73 Deg: F)
300
Max. Recommended Use Temp (Deg:F)
311
Tensile Strength (psi @ 73 Deg;)
6100

Description

Tefzel ® ETFE Sheets and Rods provide both corrosion resistance and mechanical strength over a wide temperature range. The fluoroplastic family offers plastics with high chemical resistance, low and high temperature capability, resistance to weathering, low friction, electrical and thermal insulation. Tefzel is a registered tradename of DuPont Tefzel is a preferred material for HPLC applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.