Zoro Homepage

Natural Tefzel 12 L

  • Mfr # TTEFZEL1.125X1.875X12.0000-280

  • Zoro # G500944900


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Tefzel
Width
1.875
Weight
2
Color
Natural
Height
1.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTEFZEL1.125X1.875X12.0000-280
Zoro #
G500944900
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.875
Height
1.875
Length
12

Details

Material
Tefzel
Weight
2
Color
Natural

Description

Tefzel ® ETFE Tubing (extruded) and Tefzel ETFE Tubes (molded) provide both corrosion resistance and mechanical strength over a wide temperature range. The fluoroplastic family offers plastics with high chemical resistance, low and high temperature capability, resistance to weathering, low friction, electrical and thermal insulation. Tefzel is a preferred material for HPLC applications Tefzel Tubing & Tubes are produced in the following forms: Thin-Wall Extruded Tubing - normally supplied in coils up to 100 ft (or more) Heavy-Wall Extruded Tubes - normally supplied in Six Foot Lengths Heavy-Wall MOLDED Tubes - normally supplied in Custom Lengths of 12" long (305mm) or less. Tefzel is a registered tradename of DuPont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.