Zoro Homepage

Natural Tefzel Sheet, 0.250 Thick, 12 X 12

  • Mfr # STEFZEL.250-12X12

  • Zoro # G000908426


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
12
Length
12
Material
Tefzel
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEFZEL.250-12X12
Zoro #
G000908426
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
0.25

Details

Color
Natural
Material
Tefzel
Weight
3
Tensile Strength (psi @ 73 Deg;)
6100
Specific Gravity (73 Deg: g/cm3)
1.7
Dielectric Strength (volts/mil)
1800
Tensile Elongation at Break (% @ 73 Deg: F)
300
CoLT Expansion (x 10-5 in./in./Deg:F)
7.3
UL94 Flammability Rating Method: UL 94
V-0
Max. Recommended Use Temp (Deg:F)
311

Description

Tefzel ® ETFE Sheets and Rods provide both corrosion resistance and mechanical strength over a wide temperature range. The fluoroplastic family offers plastics with high chemical resistance, low and high temperature capability, resistance to weathering, low friction, electrical and thermal insulation. Tefzel is a registered tradename of DuPont Tefzel is a preferred material for HPLC applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.