Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Tivar 12 L, 7 W

  • Mfr # RUHMWNA7.000Q

  • Zoro # G100930921


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Tivar
Color
Natural
Length
12
Width
7
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUHMWNA7.000Q
Zoro #
G100930921
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
7
Height
7

Details

Material
Tivar
Color
Natural
Weight
17
Specific Gravity (73 Deg: g/cm3)
0.94
USDA Compliant
Yes
FDA Compliant
Yes
3A Dairy Compliant
Yes

Description

Tivar® 1000 (natural) UHMW is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Tivar® 1000 UHMW was developed by Quadrant EPP (now Mitsubishi Chemical Advanced Materials) is also available in custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Tivar® 1000 UHMW comes in natural and custom colors, and is available in oversize sheets as well as three standard sheet sizes: 48" x 96" sheets with gauge sizes ranging from 1/16" to 6" 48" x 120" sheets with gauge sizes ranging from 1/16" to 6" 60" x 120" with gauge sizes ranging from 3/8" to 1". Tivar 1000 is available in Sheets, Rods, Tubes and Profiles through our 20 locations in the USA, Singapore & Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.