Zoro Homepage

Natural Tivar UHMW Profile EPP-851, EPP-851 Tivar Snap-ON Bar, 10 FT

  • Mfr # PUHMWPROFILE-EPP851-10

  • Zoro # G300931506


product price: $46.79
/ea

Key Features

Material
UHMW
Color
Natural
Height
4
Width
4
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUHMWPROFILE-EPP851-10
Zoro #
G300931506
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
4
Length
4

Details

Material
UHMW
Color
Natural
Weight
3
Specific Gravity (73 Deg: g/cm3)
0.95

Description

UHMW can be extruded into a limitless variation of custom profiles to suit your needs. Typical Tivar UHMW parts and include: UHMW Guide Rails, UHMW Chain Guides, UHMW Wear Strips, UHMW Pulleys, UHMW Chain Tensioners & other custom profiles. An excellent general-purpose material, TIVAR¡ 1000 (natural) is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Quadrant also offers custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Whether your business is grain, pharmaceuticals, pizza dough or frozen poultry, TIVAR¡ material will reliably move your materials and products. Tivar UHMW Profiles are sold in Standard 10 Foot (120") Lengths. See Profiles & Number Reference Guide -Tivar UHMW Profiles & Part Numbers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.